Zoro Homepage

Engine Variable Valve Timing (VVT) Solenoid, VVS206

  • Mfr # VVS206

  • Zoro # G7335865


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
0.988 in
Includes
Housing, Temperature Sender, Gasket
Type
Solenoid
Length
41 mm
Weight
0.79 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVS206
Zoro #
G7335865
UPC #
770075725794
Country of Origin
Unknown

Dimensions

Height
0.988 in
Length
41 mm

Details

Includes
Housing, Temperature Sender, Gasket
Type
Solenoid
Weight
0.79 lb
Terminal Type
Pin
Number of Terminals
2
Connector Type
Female
Voltage
12V AC
Activation Style
Electromagnetic
Terminal Gender
Male
Gasket/Seal Included
Yes

Description

OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.