This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VVS217
Zoro #
G7337073
UPC #
770075732600
Country of Origin
China
Dimensions
Height
1.252 in
Length
119 mm
Shaft Diameter
0.906 in
Housing Length (in)
4.685
Housing Width (in)
1.252
Details
Type
Solenoid
Weight
0.41 lb
Connector Gender
Female
Terminal Gender
Male
Voltage
12V AC
Gasket/Seal Included
Yes
Terminal Type
Blade
Activation Style
Electromagnetic
Number of Terminals
2
Number of Connectors
1
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.