
Engine Variable Valve Timing (VVT) Solenoid, VVS242
Mfr # VVS242
Zoro # G7338911
original price: $76.39
8% off
new price: $69.99
/eaKey Features
Type
Solenoid
Height
1.181 in
Weight
0.45 lb
Length
103 mm
Activation Style
Electromagnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVS242
Zoro #
G7338911
UPC #
770075743064
Country of Origin
China
Dimensions
Height
1.181 in
Length
103 mm
Shaft Diameter
0.709 in
Housing Width (in)
1.181
Housing Length (in)
4.055
Details
Type
Solenoid
Weight
0.45 lb
Activation Style
Electromagnetic
Number of Connectors
1
Number of Terminals
2
Voltage
12V AC
Connector Gender
Female
Gasket/Seal Included
Yes
Terminal Gender
Male
Terminal Type
Blade
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.