
Engine Variable Valve Timing (VVT) Solenoid, VVS275
Mfr # VVS275
Zoro # G7339593
original price: $263.99
7% off
new price: $242.99
/ea
Free Shipping & Returns
Key Features
Height
0.965 in
Type
Solenoid
Weight
0.49 lb
Length
103 mm
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVS275
Zoro #
G7339593
UPC #
770075746706
Country of Origin
China
Dimensions
Height
0.965 in
Length
103 mm
Shaft Diameter
0.709 in
Housing Width (in)
0.965
Housing Length (in)
4.055
Details
Type
Solenoid
Weight
0.49 lb
Connector Gender
Female
Voltage
12V AC
Activation Style
Electromagnetic
Number of Terminals
2
Gasket/Seal Included
Yes
Terminal Gender
Male
Number of Connectors
1
Terminal Type
Blade
Description
OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life. Effectively restores engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.Direct replacement ensures exact fit and easy installation.Continuously controls oil flow for precise timing and maximum engine performance.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.