Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Water Pump, 41105

  • Mfr # 41105

  • Zoro # G6734592


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
Includes
Rubber Seal Ring, (6) Bolts
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Impeller Rotation
Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41105
Zoro #
G6734592
UPC #
770075712787
Country of Origin
China

Details

Housing Material
Cast Aluminum
Includes
Rubber Seal Ring, (6) Bolts
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Item
Water Pump
Impeller Rotation
Reverse

Description

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.