Zoro Homepage

Engine Water Pump, 41522E

  • Mfr # 41522E

  • Zoro # G6674182


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Application
Auxiliary
Type
Electric
Impeller Material
Plastic
Inlet Size (in)
0.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41522E
Zoro #
G6674182
UPC #
770075665540
Country of Origin
China

Dimensions

Inlet Size (in)
0.73

Details

Housing Material
Plastic
Application
Auxiliary
Type
Electric
Item
Water Pump
Impeller Material
Plastic
Impeller Rotation
Standard
Number of Outlets
1
Grade Type
OE Performance

Description

Many new vehicles have multiple electric water pumps, each performing a different function. The use of electric water pumps is becoming more popular among original equipment manufacturers as technology changes and OEMs look for ways to improve fuel economy and efficiency. Gates now offers Electric Water Pumps that fit popular applications covering millions of vehicles in operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.