Zoro Homepage

Engine Water Pump, 43021HD

  • Mfr # 43021HD

  • Zoro # G6832050


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Housing Material
Cast Iron
Impeller Material
Cast Iron
Drive Type
Accessory Belt
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43021HD
Zoro #
G6832050
UPC #
770075511243
Country of Origin
China

Details

Includes
Pulley
Housing Material
Cast Iron
Impeller Material
Cast Iron
Item
Water Pump
Drive Type
Accessory Belt
Number of Outlets
2
Impeller Rotation
Standard

Description

Gates carries a huge line of water pumps for heavy duty applications. Our heavy duty water pump offering is designed to handle rugged Fleet standards.Gates Heavy Duty Water Pumps turn down time into uptime!New pumps manufactured to ISOTS 16949 standards100% fully tested unitized bearings/sealsComputerized machined surfaces for proper fit/sealingGates - Driven By Possibility Gates engine water pump's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.