
Engine Water Pump, 43085
Mfr # 43085
Zoro # G6834631
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Includes
Metal Gasket
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Impeller Rotation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43085
Zoro #
G6834631
UPC #
770075701453
Country of Origin
China
Details
Includes
Metal Gasket
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Item
Water Pump
Drive Type
Accessory Belt
Impeller Rotation
Standard
Number of Outlets
1
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.