
Engine Water Pump, 45006
Mfr # 45006
Zoro # G6697815
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Metal Gaskets; Pulley; Thermostat And Housing
Housing Material
Cast Aluminum
Drive Type
Accessory Belt
Impeller Material
Stamped Steel
Impeller Rotation
Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45006
Zoro #
G6697815
UPC #
72053781632
Country of Origin
China
Details
Includes
(2) Metal Gaskets; Pulley; Thermostat And Housing
Housing Material
Cast Aluminum
Drive Type
Accessory Belt
Impeller Material
Stamped Steel
Item
Water Pump
Impeller Rotation
Reverse
Number of Outlets
2
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.