Zoro Homepage

Engine Water Pump, 46002HD

  • Mfr # 46002HD

  • Zoro # G6717451


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Includes
(3) Plugs, O-Ring; Pulley
Drive Type
Accessory Belt
Impeller Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46002HD
Zoro #
G6717451
UPC #
770075511991
Country of Origin
China

Details

Housing Material
Cast Iron
Features
Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
Includes
(3) Plugs, O-Ring; Pulley
Item
Water Pump
Drive Type
Accessory Belt
Impeller Material
Cast Iron
Number of Outlets
7
Impeller Rotation
Reverse

Description

Gates carries a huge line of water pumps for heavy duty applications. Our heavy duty water pump offering is designed to handle rugged Fleet standards.Gates Heavy Duty Water Pumps turn down time into uptime!New pumps manufactured to ISOTS 16949 standards100% fully tested unitized bearings/sealsComputerized machined surfaces for proper fit/sealingGates - Driven By Possibility Gates engine water pump's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.