Zoro Homepage

Female British Standard Parallel Pipe O-Ring Swivel GlobalSpiral

  • Mfr # G20830-1212

  • Zoro # G714899010


product price: $49.99
/ea

Key Features

Length
3.41 in
Thread Size
3/4-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20830-1212
Zoro #
G714899010
UPC #
72053438093
Country of Origin
United States

Dimensions

Length
3.41 in
Thread Size
3/4-14 in

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system.
"Bite-the-wire" crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250 Deg. F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.