Female British Std Parallel Pipe O-Ring Swivel-45 Bent Tube GlobalSpiral

  • Mfr # G20831-1616

  • Zoro # G614899035


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Length
155.5 mm
Thread Size
1/11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20831-1616
Zoro #
G614899035
UPC #
72053454659
Country of Origin
United States

Dimensions

Length
155.5 mm
Thread Size
1/11 in

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. S, M and L Drops and Hex per ISO Working Draft 12151-6. MGS Couplings for use with MC4-20 Crimper Only.
"Bite-the-wire" crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250degF temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.