Shop GATES
See all product information
Create Account
Female DIN 24 Cone Swivel - Heavy Series with O-Ring - 90 Bent Tube MegaCrimp
- Mfr # G25730-1225
- Zoro # G014899116
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
3.73 in
Thread Size
M36X2.0
Fitting Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G25730-1225
- Zoro #
- G014899116
- UPC #
- 72053206463
- Country of Origin
- United States
- Fitting Gender
- Female
Dimensions
- Length
- 3.73 in
- Thread Size
- M36X2.0
Description
The patented "C" insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented "C" insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert's design ensures crimping forces are evenly distributed to form a concentric seal. The "C" insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
Robust "bite-the-wire" crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory management; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat Xtreme plating for 583 percent better corrosion resistance than the SAE standard
Robust "bite-the-wire" crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory management; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat Xtreme plating for 583 percent better corrosion resistance than the SAE standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.