Shop GATES
See all product information
Create Account
Female DIN 24 Cone Swivel-Hvy Series with O-Ring-45 Bent Tube GlobalSpiral
- Mfr # G20725-1220
- Zoro # G714898440
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Length
6.33 in
Thread Size
M30X2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G20725-1220
- Zoro #
- G714898440
- UPC #
- 72053811698
- Country of Origin
- United States
Dimensions
- Length
- 6.33 in
- Thread Size
- M30X2.0
Description
GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. Nut Hex per ISO Draft International Standards 12151-2. MGS Couplings for use with MC4-20 Crimper Only.
"Bite-the-wire" crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250degF temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard
"Bite-the-wire" crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250degF temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.