
Female Flat-Face O-Ring Cap
Mfr # 725332165
Zoro # G313288543
product price: $52.79
/eaKey Features
Fitting Shape
Bent Tube
Fitting Connection Type
JIC 37° Flare
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725332165
Zoro #
G313288543
UPC #
72053177190
Country of Origin
China
Details
Fitting Shape
Bent Tube
Fitting Connection Type
JIC 37° Flare
Material
Steel
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose. Available in the following configuration: SAE to SAE, British to SAE, Metric to SAE, International to International, Metric Conversion and Japanese Conversion. Conforms to SAE and ASME specifications rated to SAE 100R2 pressure maximum unless otherwise noted. Select configurations available in bent or block configurations for replacing bent tube assemblies with standard stock couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.