Zoro Homepage

Female Flat-Face O-Ring Swivel Globalspi, G20230-1210

  • Mfr # G20230-1210

  • Zoro # G2013889


product price: $39.59
/ea

Key Features

Thread Size
1-14 in
Length
97 mm
Hex Size
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20230-1210
Zoro #
G2013889
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-14 in
Length
97 mm
Hex Size
32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.