Female Japanese Industrial Standard 30 degrees Flare Swivel

  • Mfr # 734779345

  • Zoro # G013288645


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Pipe - NPSF
Fitting Shape
Straight
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Extremely High Pressure Hydraulic Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
734779345
Zoro #
G013288645
UPC #
770075441649
Country of Origin
United States

Details

Fitting Connection Type
Pipe - NPSF
Fitting Shape
Straight
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Extremely High Pressure Hydraulic Hose

Description

GlobalSpiral Plus couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four spiral wire hose and when used with 2-wire ferrules, can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S._x000D_ Bite-the-wire crimp for improved coupling retention. Tested to an industry-leading 1,000,000 impulse cycles. +250 degreesF temperature capability for longer assembly life. Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.