Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female JIC 37 degrees Flare Swivel

  • Mfr # 710310305

  • Zoro # G913288615


product price: $40.55
/ea

Key Features

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Nitrile - Type C
Dash Size
4
Hose Outside Dia. (In.)
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710310305
Zoro #
G913288615
UPC #
72053820584
Country of Origin
Mexico

Dimensions

Dash Size
4
Hose Outside Dia. (In.)
0.56 in
Hose Inside Dia. (In.)
0.25 in

Details

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Nitrile - Type C
For Use With Hose Series
Various ODs both 1 & 2-Wire Braid, select Xpiral

Description

Its whats inside the MegaCrimp coupling that makes it perform so well, the C insert. This C insert allows usage with different hose constructions and wall thicknesses. In addition, the C-insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one- and two-wire braid hoses and select Xpiral hoses. An additional bonus: MegaCrimp couplings are fully qualified for SAE, EN, and ISO performance. The bite-the-wire design allows for coupling and hose retention to make a high performance, risk-free hydraulic hose assembly. Full-Torque Nut couplings are stronger and more durable than traditional staked nut fittings that are prone to cracking when over-torqued. The Full-Torque Nut transfers input-torque to clamp-load more consistently than staked nuts, minimizing leaks. MegaCrimp couplings allow you to simplify your inventory by carrying one family of couplings that are qualified on all Gates wire-braid hoses. Tested to one million impulse cycles, proving its high performance and maximum service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.