Zoro Homepage

Female JIC 37 degrees Flare Swivel

  • Mfr # 730309245

  • Zoro # G513288640


product price: $12.75
/ea

Key Features

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Seamless Nylon - Type Z
Hose Outside Dia. (In.)
0.64 in
Dash Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730309245
Zoro #
G513288640
UPC #
072053138283
Country of Origin
United States

Dimensions

Hose Outside Dia. (In.)
0.64 in
Dash Size
6
Hose Inside Dia. (In.)
0.38 in

Details

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Seamless Nylon - Type Z
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses

Description

Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation. Designed to perform with high and medium pressure hose. Sizes 3/16 in. through 2 in. I.D. Zinc plated carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.