Zoro Homepage

Female JIC 37 degrees Flare Swivel

  • Mfr # 734724245

  • Zoro # G913288646


product price: $21.15
/ea

Key Features

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
MegaSys Spiral Wire Hyd, select MegaSys Wire Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734724245
Zoro #
G913288646
UPC #
72053302516
Country of Origin
United States

Details

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
MegaSys Spiral Wire Hyd, select MegaSys Wire Braid

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S. Bite-the-wire crimp for improved coupling retention. Tested to an industry-leading 1,000,000 impulse cycles. +250 degreesF temperature capability for longer assembly life. Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.