
Female JIC 37 degrees Flare Swivel
Mfr # 734782525
Zoro # G913288530
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Nitrile - Type C
Hose Inside Dia. (In.)
1.25 in
For Use With Hose Series
Extremely High Pressure Hydraulic Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734782525
Zoro #
G913288530
UPC #
770075304852
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1.25 in
Dash Size
20
Hose Outside Dia. (In.)
1.85 in
Details
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Nitrile - Type C
For Use With Hose Series
Extremely High Pressure Hydraulic Hose
Description
GlobalSpiral Plus couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four spiral wire hose and when used with 2-wire ferrules, can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S._x000D_ Bite-the-wire crimp for improved coupling retention. Tested to an industry-leading 1,000,000 impulse cycles. +250 degreesF temperature capability for longer assembly life. Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.