
Female JIC 37 degrees Flare Swivel
Mfr # 734800255
Zoro # G113288408
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Pipe - NPTF
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
GMV, MegaTech G5TB, MegaTech 500
Finish
Zinc-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734800255
Zoro #
G113288408
UPC #
72053464894
Country of Origin
United States
Details
Fitting Connection Type
Pipe - NPTF
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
GMV, MegaTech G5TB, MegaTech 500
Finish
Zinc-plated
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required._x000D_ Designed for larger-diameter hoses up to 4 in. I.D. Short body length provides the necessary grip for low pressure hose requirements. Barrel pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.