Female Jic 37 Flare Swivel Globalspiral Coupl/Adapter, G20170-1210

  • Mfr # G20170-1210

  • Zoro # G2010258


product price:  $56.39
/ea

Key Features

Fitting Connection Type
Female JIC 37 Flare Swivel
Length
3.87 in
For Use With Hose Series
All Gates MegaSys Four and Six-Spiral Wire Hydraulic Hose Up to 8,000 psi
Hydraulic Hose I.D.
3/4 in; 3/4 in
Temp. Range
Up to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20170-1210
Zoro #
G2010258
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.87 in
Hex Size
1-1/8 in (Nut); 1.0625 in (Stem)
Hydraulic Fitting Thread Size
7/8"-14; 1.0625 in

Details

Item
Hydraulic Coupling
Fitting Connection Type
Female JIC 37 Flare Swivel
For Use With Hose Series
All Gates MegaSys Four and Six-Spiral Wire Hydraulic Hose Up to 8,000 psi
Hydraulic Hose I.D.
3/4 in; 3/4 in
Temp. Range
Up to 250°F
Features
Tested to an industry-leading 1,000,000 impulse cycles; Two-piece, No-skive design; Environmentally-friendly TuffCoat plating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.