FEMALE JIC 37 FLARE SWIVEL GLX

  • Mfr # G44170-0808

  • Zoro # G514900107


product price: $20.99
/ea

Key Features

Thread Size
3/4-16 in
Length
71.6 mm
Hex Size
.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G44170-0808
Zoro #
G514900107
UPC #
770075307273
Country of Origin
Unknown

Dimensions

Thread Size
3/4-16 in
Length
71.6 mm
Hex Size
.8125 in

Description

GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of terminations; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.