
Female SAE 45 degrees Flare Swivel, 45 degrees Bent Tube, Aluminum
Mfr # 733200225
Zoro # G513288510
product price: $25.59
/eaKey Features
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
PolarSeal I Refrigerant Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733200225
Zoro #
G513288510
UPC #
072053412598
Country of Origin
United States
Details
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Straight
Fitting Material
Steel
For Use With Hose Series
PolarSeal I Refrigerant Hose
Description
Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance. Large range of coupling styles to ensure the right connection. Available in straight, 45 degrees and 90 degrees styles. O-Rings specially compounded for R134a refrigerants also available. PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.