Female Sae 45 Flare Swivel Loc & Lol Hose

  • Mfr # G36200-0406

  • Zoro # G514899401


product price:  $14.49
/ea

Key Features

Temp. Range
-40 Deg. F to +250 Deg. F
Fitting Material
360 Brass
Thread Size
5/8-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36200-0406
Zoro #
G514899401
UPC #
29769206911
Country of Origin
Unknown

Dimensions

Thread Size
5/8-18 in

Details

Temp. Range
-40 Deg. F to +250 Deg. F
Fitting Material
360 Brass

Description

Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
For use with LOC and LOL hose; Lock-On barbed stem fittings are quick connecting and resistant to damage from high vibration diesel applications; Hose clamps or ferrules are not needed or recommended; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.