
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0260
Zoro #
G814898647
UPC #
72053000573
Country of Origin
Unknown
Description
Truflex V-Belts are engineered with superior length stability for minimal take-up requirements, perfect for all industrial, light-duty applications, including fractional horsepower (FHP) motors and applications using backside idlers.
Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Runs with smooth, quiet operation; Meets RMA oil and heat-resistant standards and static conductivity requirements; Available in 2L (0), 3L (1), 4L (2) and 5L (3) cross-sections; Do not use on applications where FHP medium horsepower V-belts are recommended
Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Runs with smooth, quiet operation; Meets RMA oil and heat-resistant standards and static conductivity requirements; Available in 2L (0), 3L (1), 4L (2) and 5L (3) cross-sections; Do not use on applications where FHP medium horsepower V-belts are recommended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.