Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP LOW HORSE-POWER V-BELT

  • Mfr # 1160

  • Zoro # G402043664


product price: $7.19
/ea

Key Features

Belt Material
EPDM
Top Width
.38 in
Cross Section Designation
3L
Type
FHP Low Horse-Power V-Belt
Strand Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160
Zoro #
G402043664
UPC #
072053000894
Country of Origin
Unknown

Dimensions

Top Width
.38 in
Effective Length
398 mm

Details

Belt Material
EPDM
Cross Section Designation
3L
Type
FHP Low Horse-Power V-Belt
Strand Quantity
1
Angle
36
Cord Material
Polyester
Construction
Wrapped
Outside Circumference
16 in

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.