Zoro Homepage

Fhp Low Horse-Power V-Belt, 1220

  • Mfr # 1220

  • Zoro # G8871017


product price: $7.15
/ea

Key Features

Top Width
10 mm
Features
Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
Type
FHP Low Horse-Power V-Belt
Number of Strands
1
Top Width (in)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220
Zoro #
G8871017
UPC #
072053001051
Country of Origin
Unknown

Dimensions

Top Width
10 mm
Top Width (in)
0.38
Inlet Outside Diameter (in)
21.68

Details

Item
V-Belt
Features
Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
Type
FHP Low Horse-Power V-Belt
Number of Strands
1
Belt Material
EPDM
Outside Circumference (in)
22
Section
3L
Cord Material
Polyester
Construction
Wrapped
Angle
37 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.