Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP LOW HORSE-POWER V-BELT

  • Mfr # 2610

  • Zoro # G702043722


product price: $13.15
/ea

Key Features

Top Width
.5 in
Cord Material
Polyester
Construction
Wrapped
Cross Section Designation
4L
Effective Length
1548 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610
Zoro #
G702043722
UPC #
72053003697
Country of Origin
Unknown

Dimensions

Top Width
.5 in
Effective Length
1548 mm

Details

Cord Material
Polyester
Construction
Wrapped
Cross Section Designation
4L
Strand Quantity
1
Outside Circumference
61 in
Type
FHP Low Horse-Power V-Belt
Angle
38
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.