Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP LOW HORSE-POWER V-BELT

  • Mfr # 2720

  • Zoro # G102041991


product price: $16.69
/ea

Key Features

Features
Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration
Application
Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
Top Width (in)
0.52
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Cross-Section
4L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720
Zoro #
G102041991
UPC #
7205300673
Country of Origin
Unknown

Dimensions

Top Width (in)
0.52
Thickness (in)
0.28
Effective Length (in)
71.96

Details

Features
Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration
Application
Industrial Light Duty Applications, Usually Using Fractional Horsepower (FHP) Motors
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Cross-Section
4L
Outside Circumference (in)
72.05
Item
Belt
Angle
38 Degrees
Number of Strands
1
Type
FHP Low Horse-Power V-Belt
Cord Material
Polyester
Construction
Wrapped
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.