Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP LOW HORSE-POWER V-BELT

  • Mfr # 3370

  • Zoro # G802043806


product price: $13.39
/ea

Key Features

Belt Material
EPDM
Effective Length
938 mm
Construction
Wrapped
Type
FHP Low Horse-Power V-Belt
Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370
Zoro #
G802043806
UPC #
72053007183
Country of Origin
Unknown

Dimensions

Effective Length
938 mm
Top Width
.66 in

Details

Belt Material
EPDM
Construction
Wrapped
Type
FHP Low Horse-Power V-Belt
Cord Material
Polyester
Angle
35
Outside Circumference
37 in
Cross Section Designation
5L
Strand Quantity
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.