Zoro Homepage

FHP LOW HORSE-POWER V-BELT

  • Mfr # 3420

  • Zoro # G302042767


product price: $15.39
/ea

Key Features

Features
Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
Top Width
17 mm
Number of Strands
1
Belt Material
EPDM
Angle
36 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420
Zoro #
G302042767
UPC #
72053007237
Country of Origin
Unknown

Dimensions

Top Width
17 mm
Inlet Outside Diameter (in)
41.95
Top Width (in)
0.66

Details

Features
Proprietary Flex-Weave cover provides extended protection to the belt core from oil, contaminants and heat for longer belt life; Meets RMA oil and heat-resistant standards and static conductivity requirements; Flex-bonded cords are strongly forged to the belt body
Number of Strands
1
Belt Material
EPDM
Angle
36 Degrees
Section
5L
Construction
Wrapped
Cord Material
Polyester
Item
V-Belt
Type
FHP Low Horse-Power V-Belt
Outside Circumference (in)
42

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.