Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6736

  • Zoro # G402043169


product price: $16.25
/ea

Key Features

Features
Angle
38 Degrees
Top Width
10 mm
Construction
Wrapped
Outside Circumference (in)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6736
Zoro #
G402043169
UPC #
072053004069
Country of Origin
Unknown

Dimensions

Top Width
10 mm
Top Width (in)
0.38
Inlet Outside Diameter (in)
35.9

Details

Features
Angle
38 Degrees
Construction
Wrapped
Outside Circumference (in)
36
Number of Strands
1
Item
V-Belt
Section
3L
Cord Material
Aramid
Type
FHP Medium Horse-Power V-Belt
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.