Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6868

  • Zoro # G002043255


product price: $24.79
/ea

Key Features

Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Material
Gates Neoprene Compound
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Top Width (in)
0.52
Effective Length (in)
68.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6868
Zoro #
G002043255
UPC #
7205300473
Country of Origin
Unknown

Dimensions

Top Width (in)
0.52
Effective Length (in)
68.18
Thickness (in)
0.28

Details

Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Material
Gates Neoprene Compound
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Item
Belt
Angle
38 Degrees
Cross-Section
4L
Outside Circumference (in)
68
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Construction
Wrapped
Number of Strands
1
Belt Material
EPDM
Type
FHP Medium Horse-Power V-Belt
Cord Material
Aramid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.