Zoro Homepage

Fhp Medium Horse-Power V-Belt, 6873

  • Mfr # 6873

  • Zoro # G8925687


product price: $26.35
/ea

Key Features

Top Width
13 mm
Type
FHP Medium Horse-Power V-Belt
Features
Top Width (in)
0.5
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6873
Zoro #
G8925687
UPC #
072053004786
Country of Origin
Unknown

Dimensions

Top Width
13 mm
Top Width (in)
0.5
Inlet Outside Diameter (in)
73.18

Details

Item
V-Belt
Type
FHP Medium Horse-Power V-Belt
Features
Belt Material
EPDM
Cord Material
Aramid
Outside Circumference (in)
73
Section
4L
Angle
38 Degrees
Construction
Wrapped
Number of Strands
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.