Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6877

  • Zoro # G602043631


product price: $25.39
/ea

Key Features

Angle
38
Outside Circumference
77 in
Top Width
13 mm
Effective Length
77.18 in
Cross Section Designation
4L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6877
Zoro #
G602043631
UPC #
072053004823
Country of Origin
Unknown

Dimensions

Top Width
13 mm
Effective Length
77.18 in

Details

Angle
38
Outside Circumference
77 in
Cross Section Designation
4L
Type
FHP Medium Horse-Power V-Belt
Strand Quantity
1
Cord Material
Aramid
Belt Material
EPDM
Construction
Wrapped

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.