Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6883

  • Zoro # G402042933


product price: $27.49
/ea

Key Features

Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
Top Width (in)
0.5
Angle
38 Degrees
Section
4L
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6883
Zoro #
G402042933
UPC #
72053004885
Country of Origin
Unknown

Dimensions

Top Width (in)
0.5
Inlet Outside Diameter (in)
83.18
Top Width
13 mm

Details

Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
Angle
38 Degrees
Section
4L
Belt Material
EPDM
Construction
Wrapped
Outside Circumference (in)
83
Cord Material
Aramid
Item
V-Belt
Type
FHP Medium Horse-Power V-Belt
Number of Strands
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.