Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6889

  • Zoro # G802042854


product price: $31.79
/ea

Key Features

Features
Material
Gates Neoprene Compound
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Top Width (in)
0.52
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6889
Zoro #
G802042854
UPC #
7205300494
Country of Origin
Unknown

Dimensions

Top Width (in)
0.52
Effective Length (in)
89.18
Thickness (in)
0.28

Details

Features
Material
Gates Neoprene Compound
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Outside Circumference (in)
89
Angle
38 Degrees
Item
Belt
Cross-Section
4L
Type
FHP Medium Horse-Power V-Belt
Belt Material
EPDM
Construction
Wrapped
Number of Strands
1
Cord Material
Aramid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.