Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6932

  • Zoro # G602042917


product price: $20.25
/ea

Key Features

Features
Belt Material
EPDM
Outside Circumference (in)
32
Top Width (in)
0.66
Section
5L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6932
Zoro #
G602042917
UPC #
072053005127
Country of Origin
Unknown

Dimensions

Top Width (in)
0.66
Inlet Outside Diameter (in)
32.16
Top Width
17 mm

Details

Features
Belt Material
EPDM
Outside Circumference (in)
32
Item
V-Belt
Section
5L
Construction
Wrapped
Cord Material
Aramid
Angle
35 Degrees
Type
FHP Medium Horse-Power V-Belt
Number of Strands
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.