Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6933

  • Zoro # G102043629


product price: $21.49
/ea

Key Features

Belt Type
Wrapped
Outside Length
33 in
Top Width
0.66 in
Features
Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6933
Zoro #
G102043629
UPC #
72053005134
Country of Origin
Unknown

Dimensions

Outside Length
33 in
Top Width
0.66 in
Inlet Outside Diameter (in)
33.14 in

Details

Item
V-Belt
Belt Type
Wrapped
Features
Angle
35 Degrees
Belt Material
EPDM
Number of Strands
1
Cord Material
Aramid
Section
5L

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.