Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6938

  • Zoro # G602042887


product price: $23.99
/ea

Key Features

Features
Outside Circumference (in)
38
Section
5L
Cord Material
Aramid
Top Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6938
Zoro #
G602042887
UPC #
72053005189
Country of Origin
Unknown

Dimensions

Top Width
17 mm
Inlet Outside Diameter (in)
38.17
Top Width (in)
0.66

Details

Features
Outside Circumference (in)
38
Section
5L
Cord Material
Aramid
Item
V-Belt
Type
FHP Medium Horse-Power V-Belt
Angle
35 Degrees
Belt Material
EPDM
Number of Strands
1
Construction
Wrapped

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.