Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6939

  • Zoro # G902042921


product price: $24.29
/ea

Key Features

Material
Gates Neoprene Compound
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Angle
36 Degrees
Thickness (in)
0.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6939
Zoro #
G902042921
UPC #
7205300519
Country of Origin
Unknown

Dimensions

Thickness (in)
0.34
Effective Length (in)
39.14
Top Width (in)
0.66

Details

Material
Gates Neoprene Compound
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Angle
36 Degrees
Cross-Section
5L
Item
Belt
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Outside Circumference (in)
39
Number of Strands
1
Cord Material
Aramid
Type
FHP Medium Horse-Power V-Belt
Construction
Wrapped
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.