Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6940

  • Zoro # G802042892


product price: $25.19
/ea

Key Features

Features
Outside Circumference (in)
40
Cord Material
Aramid
Number of Strands
1
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G802042892
UPC #
072053005202
Country of Origin
Unknown

Dimensions

Top Width
17 mm
Inlet Outside Diameter (in)
40.17
Top Width (in)
0.66

Details

Features
Outside Circumference (in)
40
Cord Material
Aramid
Number of Strands
1
Belt Material
EPDM
Type
FHP Medium Horse-Power V-Belt
Section
5L
Item
V-Belt
Angle
36 Degrees
Construction
Wrapped

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.