Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6949

  • Zoro # G402043626


product price: $31.25
/ea

Key Features

Belt Type
Wrapped
Outside Length
49 in
Top Width
0.66 in
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6949
Zoro #
G402043626
UPC #
7205300530
Country of Origin
Unknown

Dimensions

Outside Length
49 in
Top Width
0.66 in
Height
0.34 in
Effective Length (in)
49.17

Details

Item
Belt
Belt Type
Wrapped
Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Low, aramid tensile cord positioned in a thin profile gives extreme flexibility and limited stretch with extraordinary strength and durability
Material
Gates Neoprene Compound
Cross-Section
5L
Angle
36 Degrees
Cord Material
Aramid
Number of Strands
1
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.