Zoro Homepage

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6962

  • Zoro # G702042916


product price: $36.19
/ea

Key Features

Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Features
Material
Gates Neoprene Compound
Cross-Section
5L
Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6962
Zoro #
G702042916
UPC #
7205300543
Country of Origin
Unknown

Dimensions

Effective Length (in)
62.15
Top Width (in)
0.66
Thickness (in)
0.34

Details

Application
Outdoor Power Equipment, Appliances and Industrial Applications Where FHP Belts are Typically Used
Features
Material
Gates Neoprene Compound
Cross-Section
5L
Angle
37 Degrees
Outside Circumference (in)
62
Recommended For
Light-Duty Sheaves-Bored-to-Size, Light-Duty Sheaves-Bushed, Light-Duty Sheaves-Variable Pitch
Item
Belt
Belt Material
EPDM
Construction
Wrapped
Cord Material
Aramid
Number of Strands
1
Type
FHP Medium Horse-Power V-Belt

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.