Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP MEDIUM HORSE-POWER V-BELT

  • Mfr # 6972

  • Zoro # G102043889


product price: $40.49
/ea

Key Features

Strand Quantity
1
Effective Length
1833 mm
Cross Section Designation
5L
Angle
37
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6972
Zoro #
G102043889
UPC #
72053005530
Country of Origin
Unknown

Dimensions

Effective Length
1833 mm
Top Width
.66 in

Details

Strand Quantity
1
Cross Section Designation
5L
Angle
37
Belt Material
EPDM
Type
FHP Medium Horse-Power V-Belt
Construction
Wrapped
Outside Circumference
72 in
Cord Material
Aramid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.