Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fhp Medium Horse-Power V-Belt, 6977

  • Mfr # 6977

  • Zoro # G8944322


product price: $42.65
/ea

Key Features

Top Width
17 mm
Type
FHP Medium Horse-Power V-Belt
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
Section
5L
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6977
Zoro #
G8944322
UPC #
72053005585
Country of Origin
Unknown

Dimensions

Top Width
17 mm
Top Width (in)
0.66
Inlet Outside Diameter (in)
77.15

Details

Item
V-Belt
Type
FHP Medium Horse-Power V-Belt
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
Section
5L
Number of Strands
1
Cord Material
Aramid
Belt Material
EPDM
Outside Circumference (in)
77
Construction
Wrapped
Angle
37 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.