FHP Medium Horse-Power V-Belt - Alternator and Air Conditioning, 6929

  • Mfr # 6929

  • Zoro # G5377651


product price: $20.95
/ea

Key Features

Top Width
17 mm
Type
FHP Medium Horse-Power V-Belt
Top Width (in)
0.66
Construction
Wrapped
Inlet Outside Diameter (in)
29.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6929
Zoro #
G5377651
UPC #
72053005097
Country of Origin
Micronesia, Federated States of

Dimensions

Top Width
17 mm
Top Width (in)
0.66
Inlet Outside Diameter (in)
29.16

Details

Item
V-Belt
Type
FHP Medium Horse-Power V-Belt
Construction
Wrapped
Features
Temperature Range: -22 to 140°F; Meets the requirements of high power, clutching ability, heavy shock load absorption and back idler-driven lawn and garden equipment; Meets RMA oil and heat-resistant standards, but not for static conductivity; Designed with distinct green color bareback construction for smooth clutching on shock loaded, backside idler-driven equipment to ensure high crack resistance
Number of Strands
1
Outside Circumference (in)
29
Section
5L
Belt Material
EPDM
Angle
35 Degrees
Cord Material
Aramid

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.