Shop GATES
See all product information
Create Account
FHP V-Belt, 4L240, 4L, 24 in, 1/2 in Top Width
Mfr # 4L240
Zoro # G7956264
product price:Â
$
9.15
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Top Width
1/2 in
Outside Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L240
- Zoro #
- G7956264
- UPC #
- 72053002591
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 4L
- Industry Number
- 4L240
Description
The GATES - 4L240 is an FHP V-Belt, a type of power transmission belt widely used in various industrial applications. It is intended for facilitating power transmission between pulleys in machines which may contribute towards smoother operations and potential reduction of downtime. The robustness of this belt is suited for frequent use typically seen in sectors like manufacturing, automotive etc.
Key Features of the GATES - 4L240 FHP V-Belt:
- Industry Number: The industry number for this product is 4L240 which helps professionals identify its specific model and specifications.
- Outside Length: The outside length measures at 24 inches which is intended to aid appropriate fitting and tension that could be important for the functioning of machine drive systems.
- Top Width: The top width measures at half an inch which determines its fit within various industrial machinery or commercial equipment.
- V-Belt Section: Classified under the "4L" section indicating its dimensions and compatibility with certain types of machinery. This attribute assists industry professionals in selecting the appropriate belt for their mechanical applications.
- V-Belt Type: Being a Fractional Horsepower (FHP) V-belt, it is meant to cater to lower horsepower needs usually found in light-duty machines or domestic appliances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.